Shop All Push On Hose Fittings
Festo
Push-In Fitting QB-1/8-5/32-U-M
Mfr # QB-1/8-5/32-U-M
Zoro # G802729533
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # QB-1/8-5/32-U-M
- Zoro # G802729533
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Fitting Qb-1/8-5/32-U-M Male Thread With External Hexagon. Size=Standard, Nominal Size=0,118 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- STUCCHI Quick Coupler: 4714 PSI, 1/2 NPT Female Thread, 1/2 in. Flat Face NPT Male (237450)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- GATES XPZ1012 Metric V-Belt, 1012mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1012)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- FESTO Push-In L-Fitting QSLV-G1/8-6-I (QSLV-G1/8-6-I)
- FESTO Push-In Fitting QS-M5-1/4-I-U-M (QS-M5-1/4-I-U-M)
- FESTO Push-In L-Fitting QSL-G1/4-8 (QSL-G1/4-8)
- FESTO Rotary Push-In Fitting QSR-M5-6 (QSR-M5-6)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U-M (QBL-1/4-3/8-U-M)
- FESTO Push-In Fitting QS-1/4-10-I (QS-1/4-10-I)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- Festo Hose Fittings