Shop All Push On Hose Fittings
Festo
Push-In Connector QB-1/2H-3/8-U
Mfr # QB-1/2H-3/8-U
Zoro # G102725563
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # QB-1/2H-3/8-U
- Zoro # G102725563
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Connector Qb-1/2H-3/8-U Male Thread With External Hexagon. Size=Standard, Nominal Size=0,315 ", Assembly Position=Any, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (40BS22H X 1 1/4)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-604)
- SKF SKF 6311 2ZC3, Single Row Ball Bearings (6311 2ZC3)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- FESTO Push-In L-Fitting QSL-1/4-4 (QSL-1/4-4)
- FESTO Push-In Fitting NPQM-DK-M5-Q4-P10 (NPQM-DK-M5-Q4-P10)
- FESTO Push-In Y-Fitting QSY-G1/2-12 (QSY-G1/2-12)
- FESTO Push-In Fitting QS-3/8-6 (QS-3/8-6)
- FESTO Push-In L-Fitting QSL-1/4-10 (QSL-1/4-10)
- FESTO Push-In Fitting QSM-M7-6-I (QSM-M7-6-I)
- FESTO Push-In Connector QS-8-4 (QS-8-4)
- Festo Hose Fittings