Shop All Actuator Accessories
Festo
Profile Mounting EAHF-L2-45-P
Mfr # EAHF-L2-45-P
Zoro # G702724942
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # EAHF-L2-45-P
- Zoro # G702724942
- Country of Origin Germany
- Category Actuator Accessories
Description
Profile Mounting Eahf-L2-45-P Size=45, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=35 G, Materials Note=Conforms To Rohs, Material Plate=Anodised Wrought Aluminium Alloy
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6204ZZ, Deep Groove BBear, Single Row 90Mm, 6204ZZ (6204ZZ)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- CRC Anti-Seize, 16 oz, Nickel, Brush Top (SL35913)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10F-1/2)
- FESTO Switch Lug EAPM-L2-45-SLS (EAPM-L2-45-SLS)
- FESTO Axial Kit EAMM-A-T42-57A (EAMM-A-T42-57A)
- FESTO Axial Kit EAMM-A-T42-60P (EAMM-A-T42-60P)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- FESTO Parallel Kit EAMM-U-70-D50-70A-96 (EAMM-U-70-D50-70A-96)
- FESTO Axial Kit EAMM-A-R38-87A (EAMM-A-R38-87A)
- FESTO Sensor Bracket EAPM-L2-SH (EAPM-L2-SH)
- Festo Linear Motion