Shop All Cylinder Position Sensors
Festo
Pressure Switch PEV-1/4-SC-OD
Mfr # PEV-1/4-SC-OD
Zoro # G002720026
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # PEV-1/4-SC-OD
- Zoro # G002720026
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Pressure Switch Pev-1/4-Sc-Od Opens Or Closes An Electrical Circuit When A Certain Pressure Value Is Reached. Adjustable Pressure Switching Point. Without Electrical Socket. Conforms To Standard=En 60947-5-1, Authorisation=Ccc, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHICAGO RAWHIDE Small Bore Seals, #7513 (7513)
- NTN NTN 6010LB, RadialDeep Groove Ball Brg 50 Mm Id X 80 Mm Od X 16 Mm W Double Sealed, NTN 6010LB (6010LB)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (287216)
- DURA-SYNC TORQUE Timing Belt, 14M, 115 x 3850mm PL, T275 (3850-14M-115)
- FESTO Proximity Sensor SIEN-M12B-PS-S-L (SIEN-M12B-PS-S-L)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Pressure Sensor SPAE-P10R-S6-PNLK-2.5K (SPAE-P10R-S6-PNLK-2.5K)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- Festo Pneumatic System Components