Shop All Pilot Air Control Valves
Festo
Pressure Sequence Valve VD-3-PK-3
Mfr # VD-3-PK-3
Zoro # G602746303
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VD-3-PK-3
- Zoro # G602746303
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Pressure Sequence Valve Vd-3-Pk-3 With Sub-Base 2N For Tube Nd 3 Mm. Standard Nominal Flow Rate=100 L/Min, Operating Pressure=1,8 - 8 Bar, Nominal Size=2,5 Mm, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, EA Series (PEAC6-6F)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- GATES T-Bolt Clamp Hose Clamp, 32782 (32782)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- Festo Pneumatic Valves