Shop All Cylinder Position Sensors
Festo
Pressure Sensor SDE5-D10-O2-Q6E-P-M8
Mfr # SDE5-D10-O2-Q6E-P-M8
Zoro # G102726478
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # SDE5-D10-O2-Q6E-P-M8
- Zoro # G102726478
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Pressure Sensor Sde5-D10-O2-Q6E-P-M8 With M8 Plug Version. Authorisation=(* Rcm Mark, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Kc Mark=Kc-Emv, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- FESTO Plastic Tubing PEN-4X0, 75-BL (PEN-4X0,75-BL)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LPV6)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- FESTO Connecting Cable NEBU-M8G4-K-2.5-LE4 (NEBU-M8G4-K-2.5-LE4)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Proximity Sensor SIEN-M12B-PS-S-L (SIEN-M12B-PS-S-L)
- Festo Cylinder Position Sensors