Shop All Pneumatic Regulators
Festo
Pressure Regulator LR-1/4-D-7-MINI-NPT
Mfr # LR-1/4-D-7-MINI-NPT
Zoro # G002719204
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # LR-1/4-D-7-MINI-NPT
- Zoro # G002719204
- Country of Origin Hungary
- Category Pneumatic Regulators
Description
Pressure Regulator Lr-1/4-D-7-Mini-Npt With Pressure Gauge, Working Pressure Up To 7 Bar. Size=Mini, Series=D, Operating Medium=(* Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], * Inert Gases), Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Air Purity Class At Output=(* Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], * Inert Gases)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GREENHECK 1/4HP 1SPD 115V 1140RPM 48Y (311340)
- DAYTON 2/BX120 Banded V-Belt, 123" Outside Length, 21/32" Top Width, 2 Ribs (54TY13)
- CAMOZZI Polyurethane Tubing, 100' Reel, 12MM OD, 8MM Id, Blue (1422-12MM-BL)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 3.95"OD (2BK40H)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- Festo Pneumatic System Components