Shop All Pressure Gauges
Festo
Pressure Gauge MA-50-10-R1/4-E-RG
Mfr # MA-50-10-R1/4-E-RG
Zoro # G702727127
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MA-50-10-R1/4-E-RG
- Zoro # G702727127
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-50-10-R1/4-E-Rg With Display Unit In Bar, Adjustable Red/Green Range. Indicating Range [Bar]=0 - 10 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 750-2 Voltage, Continuity, Phase Sequence Tester W/Gfci Test & Flashlight (0590 7502)
- FLUKE Rigid Backprobe Pin Set (2149102)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B600)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Back Conn, Steel Panel Mount Clamp (20-110-60-psi/kPa-PMC)
- FESTO Precision Pressure Gauge MAP-40-4-1/8-EN (MAP-40-4-1/8-EN)
- FESTO Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN (FMAP-63-4-1/4-EN)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-5000psi (GLSS5000)
- Festo Pressure Gauges