Shop All Pressure Gauges
Festo
Pressure Gauge MA-40-16-R1/8-E-RG
Mfr # MA-40-16-R1/8-E-RG
Zoro # G702727219
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MA-40-16-R1/8-E-RG
- Zoro # G702727219
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-40-16-R1/8-E-Rg With Display Unit In Bar, Adjustable Red/Green Range. Indicating Range [Bar]=0 - 16 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- FLUKE High Voltage Probe, Up to 6000V (Fluke-80K-6)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26258)
- FESTO Pressure Gauge MA-40-10-R1/8-E-RG (MA-40-10-R1/8-E-RG)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- FESTO Precision Pressure Gauge MAP-40-4-1/8-EN (MAP-40-4-1/8-EN)
- FESTO Flanged Pressure Gauge FMA-50-2, 5-1/4-EN (FMA-50-2,5-1/4-EN)
- PRO 2 1/2 in Dial, 0/100 PSI, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-254E)
- Festo Pressure Gauges