Shop All Pressure Gauges
Festo
Pressure Gauge MA-40-10-G1/4-EN
Mfr # MA-40-10-G1/4-EN
Zoro # G602723151
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MA-40-10-G1/4-EN
- Zoro # G602723151
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-40-10-G1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 10 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG-1000-A-9V-R)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254E)
- MEGGER CAT IV 600V Lead Set, 5m, for DLRO100 (1004-448)
- DESCO Combo Tester, with Footplate (19283)
- FESTO Pressure Gauge MA-40-1-G1/8-MPA (MA-40-1-G1/8-MPA)
- FESTO Flanged Pressure Gauge FMA-63-10-1/4-EN (FMA-63-10-1/4-EN)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Flanged Precision Pressure Gauge FMAP-63-1-1/4-EN (FMAP-63-1-1/4-EN)
- FESTO Pressure Gauge MA-40-16-1/8-EN-DPA (MA-40-16-1/8-EN-DPA)
- FESTO Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN (FMAP-63-4-1/4-EN)
- DURO Pressure Gauge, 0 to 300 psi, 3/4 in FGHT, Steel, Black (18C830)
- Festo Pressure Gauges