Shop All Pressure Gauges
Festo
Pressure Gauge MA-40-1-G1/8-MPA
Mfr # MA-40-1-G1/8-MPA
Zoro # G702717975
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MA-40-1-G1/8-MPA
- Zoro # G702717975
- Country of Origin Poland
- Category Pressure Gauges
Description
Pressure Gauge Ma-40-1-G1/8-Mpa With Display Unit In Mpa. Indicating Range [Mpa]=0 - 1 Mpa, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L60#)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass, Gold (601L-254D)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PCT327)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Pressure Gauge MA-40-16-G1/4-EN (MA-40-16-G1/4-EN)
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- FESTO Flanged Precision Pressure Gauge FMAP-63-1-1/4-EN (FMAP-63-1-1/4-EN)
- FESTO Flanged Pressure Gauge FMA-50-2, 5-1/4-EN (FMA-50-2,5-1/4-EN)
- WINTERS Mini Ball Valve, 1.73 in., Lever Handle (SMV532LF)
- Festo Pressure Gauges