Shop All Pilot Air Control Valves
Festo
Plug Socket With Cable NEBV-H1G2-P-1-N-LE2
Mfr # NEBV-H1G2-P-1-N-LE2
Zoro # G402748040
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # NEBV-H1G2-P-1-N-LE2
- Zoro # G402748040
- Country of Origin Bulgaria
- Category Pilot Air Control Valves
Description
Plug Socket With Cable Nebv-H1G2-P-1-N-Le2 Cable Identification=Without Inscription Label Holder, Assembly Position=Any, Product Weight=16 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Angular
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- RMX INDUSTRIES Hose Reel Hd Swivel Mount 140 Degree For Dual Arm (HRS3812DA)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BL6531)
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Blanking Plate VABB-B10-20-E (VABB-B10-20-E)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- Festo Pneumatic Valves