Shop All Solenoid Valve Accessories
Festo
Plug Socket With Cable KMEB-2-24-5-LED
Mfr # KMEB-2-24-5-LED
Zoro # G202750748
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # KMEB-2-24-5-LED
- Zoro # G202750748
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Plug Socket With Cable Kmeb-2-24-5-Led Pre-Assembled, For Vuvb, Mebh, Moebh Valves And N2 Solenoids. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=400 G, Electrical Connection=(* 4-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" FNPT (A55818FZ)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- ENVIROTEC Motor, 277V, 1/2 HP, 1-Phase (PM-02-0076)
- FESTO Connecting Cable KMYZ-2-24-2, 5-LED (KMYZ-2-24-2,5-LED)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-10-N-LE2-S1 (NEBV-Z4WA2L-R-E-10-N-LE2-S1)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- FESTO Plug Socket With Cable KMEB-1-24-10-LED (KMEB-1-24-10-LED)
- Festo Solenoid Valve Accessories