Shop All Solenoid Valve Accessories
Festo
Plug Socket MSSD-V-M16
Mfr # MSSD-V-M16
Zoro # G402748026
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MSSD-V-M16
- Zoro # G402748026
- Country of Origin Ireland
- Category Solenoid Valve Accessories
Description
Plug Socket Mssd-V-M16 For Solenoid Coils And Valves, Port Pattern Per Din En 175 301, Type B. Connection Frequency=50, Mounting Type=On Solenoid Valve With M3 Central Screw, Assembly Position=Any, Product Weight=35 G, Electrical Connection=(* 3-Pin, * Plug Socket Angled, * Plug Pattern Type B To En 175301-803, * Per Din En 175301-803, * Cubic Design)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1408mm PL, T176 (1408-8M-50)
- AEROQUIP Adpt, ORS, 11/16-16, Cap (FF9863-06S)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 30.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF8)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- FESTO Plug Socket With Cable KMEB-2-24-5-LED (KMEB-2-24-5-LED)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- FESTO Plug Socket MSSD-E (MSSD-E)
- FESTO Plug Socket MSSD-F-M16 (MSSD-F-M16)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- Festo Solenoid Valve Accessories