Shop All Pneumatic Tubing
Festo
Plastic Tubing PUN-H-12X2-TBL
Mfr # PUN-H-12X2-TBL
Zoro # G302735010
Sold in multiples of 50 for $242.50
$242.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # PUN-H-12X2-TBL
- Zoro # G302735010
- Country of Origin Czechia
- Category Pneumatic Tubing
Description
Plastic Tubing Pun-H-12X2-Tbl Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=62 Mm, Inside Diameter=8 Mm, Min. Bending Radius=33 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MTK Thrust Ball Bearing, 65mm Bore, 100mm (51213)
- LEESON 0.13 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135069.00)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- MARATHON MOTORS GP Motor, Split-Phase, Dripproof, 1/2 HP (5KH36JNA769)
- FESTO Plastic Tubing PUN-H-1/2-RT-150-CB (PUN-H-1/2-RT-150-CB)
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- FESTO Plastic Tubing PUN-V0-6X1-BL (PUN-V0-6X1-BL)
- FESTO Spiral Plastic Tubing PUN-6X1-S-1-BL (PUN-6X1-S-1-BL)
- FESTO Plastic Tubing PUN-H-4X0, 75-SW (PUN-H-4X0,75-SW)
- FESTO Plastic Tubing PUN-H-12X2-NT-200 (PUN-H-12X2-NT-200)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- Festo Pneumatic Tubing