Shop All Solenoid Air Control Valves
Festo
On-Off Valve HEL-D-MAXI
Mfr # HEL-D-MAXI
Zoro # G202720123
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # HEL-D-MAXI
- Zoro # G202720123
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
On-Off Valve Hel-D-Maxi For Service Units, Without Threaded Connection Plates With Frb Threaded Pin. Gradual Pressure Build-Up. The Valve Function Is Equivalent To A 2/2-Way Directional Control Valve. Exhaust-Air Function=Throttleable, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Assembly Position=Any, Manual Override=None
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Double Side V Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BB140)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-70)
- DIXON Wilkerson by Manual Petcock Drain (GRP-95-182)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71634159M)
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- Festo Solenoid Air Control Valves