Shop All Solenoid Air Control Valves
Festo
On-Off Valve HEE-D-MINI-24
Mfr # HEE-D-MINI-24
Zoro # G102722876
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # HEE-D-MINI-24
- Zoro # G102722876
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
On-Off Valve Hee-D-Mini-24 For Service Units, Without Threaded Connection Plates With Frb Threaded Pin Design Structure=Piston Slide, Type Of Actuation=Electrical, Sealing Principle=Soft, Exhaust-Air Function=Not Throttleable, Manual Override=Detenting
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FJC FJC FJC2806 Hand-Held Hydraulic Crimper Kit for A-C Hoses (FJC2806)
- LIEBERT Mod Motor, 24V (146350P1S)
- DDS Shaft Seal, 38mm I. D., 50mm O. D., 7mm W (38507SB)
- DODGE 2012 x 1-3/8-KW Taper Lock Bushing (2012 1-3/8)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-4-MF (MHJ10-S-2,5-QS-4-MF)
- FESTO On-Off Valve MS12-EM-G (MS12-EM-G)
- FESTO Solenoid Valve MHP2-MS1H-3/2G-M5 (MHP2-MS1H-3/2G-M5)
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/8" Port (SY5120-5LZ-01T)
- Festo Pneumatic Valves