Shop All Solenoid Air Control Valves
Festo
On-Off Valve HEE-D-MAXI-24
Mfr # HEE-D-MAXI-24
Zoro # G502723138
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # HEE-D-MAXI-24
- Zoro # G502723138
- Country of Origin Hungary
- Category Solenoid Air Control Valves
Description
On-Off Valve Hee-D-Maxi-24 For Service Units, Without Threaded Connection Plates With Frb Threaded Pin Design Structure=Piston Slide, Type Of Actuation=Electrical, Sealing Principle=Soft, Exhaust-Air Function=Not Throttleable, Manual Override=Detenting
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Coupling, Oldham Coupling Disc (OD26/41-AT)
- BANJO 5/8" Barbed x 3/4" MNPT Adapter (HB075-058)
- TRITAN Taper-Lock Bushing, 7/8inBore dia, 2.3in.L (1615 X 7/8)
- MARS Oval Run Capacitor, 20Mfd, 440V, Ms12937 (12937)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO On-Off Valve HEE-D-MIDI-24 (HEE-D-MIDI-24)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- SMC Valve, Plug In Terminal, 2 Position, 24VDC (SY3140-5FU)
- Festo Solenoid Air Control Valves