Shop All Air Cylinders
Festo
Guided Drive DFM-32-200-P-A-KF
Mfr # DFM-32-200-P-A-KF
Zoro # G502721608
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DFM-32-200-P-A-KF
- Zoro # G502721608
- Country of Origin Germany
- Category Air Cylinders
Description
Guided Drive Dfm-32-200-P-A-Kf With Integrated Guide. Centre Of Gravity Distance From Working Load To Yoke Plate=50 Mm, Stroke=200 Mm, Piston Diameter=32 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40BS30H X 1)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod (212738)
- FESTO Round Cylinder DSNU-S-16-50-PPS-A (DSNU-S-16-50-PPS-A)
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- FESTO Compact Cylinder ADN-16-30-I-P-A (ADN-16-30-I-P-A)
- FESTO Mini Guided Drive DFC-10-15-P-A-GF (DFC-10-15-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-10-80-P-A (DSNU-10-80-P-A)
- FESTO Compact Cylinder ADVU-32-5-P-A (ADVU-32-5-P-A)
- FESTO Compact Cylinder ADNGF-12-40-P-A (ADNGF-12-40-P-A)
- FESTO Standards-Based Cylinder DSBC-32-320-PPVA-N3 (DSBC-32-320-PPVA-N3)
- Festo Air Cylinders