Shop All Air Cylinders
Festo
Guided Drive DFM-10-15-P-A-GF
Mfr # DFM-10-15-P-A-GF
Zoro # G102732653
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DFM-10-15-P-A-GF
- Zoro # G102732653
- Country of Origin China
- Category Air Cylinders
Description
Guided Drive Dfm-10-15-P-A-Gf With Integrated Guide. Centre Of Gravity Distance From Working Load To Yoke Plate=10 Mm, Stroke=15 Mm, Piston Diameter=10 Mm, Operating Mode Of Drive Unit=Yoke, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE9 C3)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932623Q, Pressure Line, 5 micron, Outside-In (MF0059616)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- FESTO Standards-Based Cylinder DNC-100-125-PPV-A (DNC-100-125-PPV-A)
- FESTO Flat Cylinder DZF-11/4"-2"-A-P-A (DZF-11/4"-2"-A-P-A)
- FESTO Standards-Based Cylinder DSNU-25-400-PPV-A (DSNU-25-400-PPV-A)
- FESTO Standards-Based Cylinder DSBC-50-300-PPVA-N3 (DSBC-50-300-PPVA-N3)
- FESTO Compact Cylinder ADN-40-25-I-P-A (ADN-40-25-I-P-A)
- FESTO Compact Cylinder ADNGF-16-25-P-A (ADNGF-16-25-P-A)
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P (AEVC-32-5-I-P)
- Festo Pneumatic System Components