Shop All Air Cylinders
Festo
Fluidic Muscle DMSP-20-100N-RM-CM
Mfr # DMSP-20-100N-RM-CM
Zoro # G602744163
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DMSP-20-100N-RM-CM
- Zoro # G602744163
- Country of Origin Germany
- Category Air Cylinders
Description
Fluidic Muscle Dmsp-20-100N-Rm-Cm Size=20, Diameter Expansion At Max. Contraction=40 Mm, Stroke=0 - 2250 Mm, Max. Contraction=25% Of Nominal Length, Max. Initial Tension=3% Of Nominal Length
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Step Down Adapter, Clamp On, Bore 3/4" (SDA-075)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 1,730 Nameplate RPM (6VPF0)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- ZORO SELECT Shank Coupling (3LZ15)
- FESTO Standards-Based Cylinder ESNU-8-50-P-A (ESNU-8-50-P-A)
- FESTO Standards-Based Cylinder DSBC-32-50-PPVA-N3 (DSBC-32-50-PPVA-N3)
- FESTO Cartridge Cylinder EGZ-10-10 (EGZ-10-10)
- FESTO Short-Stroke Cylinder AEVC-12-10-I-P (AEVC-12-10-I-P)
- FESTO Standards-Based Cylinder DSNU-16-60-PPV-A (DSNU-16-60-PPV-A)
- FESTO Standards-Based Cylinder DNC-100-400-PPV-A (DNC-100-400-PPV-A)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSR03.00)
- Festo Air Cylinders