Shop All Air Cylinders
Festo
Flat Cylinder DZF-12-25-P-A
Mfr # DZF-12-25-P-A
Zoro # G102737566
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # DZF-12-25-P-A
- Zoro # G102737566
- Country of Origin Germany
- Category Air Cylinders
Description
Flat Cylinder Dzf-12-25-P-A Non-Rotating, For Position Sensing, With Elastic Cushioning Rings In End Positions. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=25 Mm, Piston Diameter=(* 12 Mm, * Equivalent Diameter), Max. Angular Deflection Of Piston Rod +/-=2,5 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 551690, Pressure Line, 5 micron, Outside-In (MF0058806)
- ENERPAC P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil (P802)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- FESTO Compact Cylinder ADVU-32-5-A-P-A (ADVU-32-5-A-P-A)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RD-F0507 (DFPD-40-RP-90-RD-F0507)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- FESTO Compact Cylinder ADN-80-80-I-P-A (ADN-80-80-I-P-A)
- FESTO Semi-Rotary Drive DFPD-10-RP-90-RD-F03 (DFPD-10-RP-90-RD-F03)
- FESTO Flat Cylinder DZF-25-40-A-P-A (DZF-25-40-A-P-A)
- Festo Pneumatic System Components