Shop All Pressure Gauges
Festo
Flanged Pressure Gauge FMA-63-10-1/4-EN
Mfr # FMA-63-10-1/4-EN
Zoro # G502721455
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # FMA-63-10-1/4-EN
- Zoro # G502721455
- Country of Origin Germany
- Category Pressure Gauges
Description
Flanged Pressure Gauge Fma-63-10-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 10 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=63, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- UEI TEST INSTRUMENTS Hard Carrying Case, 3 Compartments (AC504)
- ELECTRONIC SPECIALTIES Fuse Buddy Tester Adapter, ATC Blade (303B)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- OMEGA 18In 1/4In Rtd (PR-10-2-100-1/4-18-E)
- FESTO Precision Pressure Gauge MAP-40-4-1/8-EN (MAP-40-4-1/8-EN)
- FESTO Pressure Gauge MA-50-10-R1/4-E-RG (MA-50-10-R1/4-E-RG)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FESTO Pressure Gauge MA-15-145-M5-PSI (MA-15-145-M5-PSI)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- FESTO Flanged Pressure Gauge FMA-50-2, 5-1/4-EN (FMA-50-2,5-1/4-EN)
- FLUKE Digital Compound Gauge, -14 to 0 to 15 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G04)
- Festo Pressure Gauges