Shop All Pressure Gauges
Festo
Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN
Mfr # FMAP-63-4-1/4-EN
Zoro # G202719578
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # FMAP-63-4-1/4-EN
- Zoro # G202719578
- Country of Origin Germany
- Category Pressure Gauges
Description
Flanged Precision Pressure Gauge Fmap-63-4-1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 4 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=63, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Front Panel Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRACEABLE Thermocouple Thermometer, 1 Input (4146)
- BOTRON CO Standard Adj Wrist Strap Band Blue (B9038)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- POMONA ELECTRONICS Panel Mount Banana Jack, 25A, Black, PK10 (5931-0)
- FESTO Pressure Gauge PAGN-26-10-P10 (PAGN-26-10-P10)
- FESTO Precision Pressure Gauge MAP-40-1-1/8-EN (MAP-40-1-1/8-EN)
- FESTO Precision Pressure Gauge MAP-40-4-1/8-EN (MAP-40-4-1/8-EN)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- PRO 4 in Dial, 0/800 PSI & Bar, 1/2 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-402L-01)
- Festo Pressure Gauges