Shop All General Purpose Filter
Festo
Fine Filter MS12-LFM-G-BUV
Mfr # MS12-LFM-G-BUV
Zoro # G502731553
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # MS12-LFM-G-BUV
- Zoro # G502731553
- Country of Origin Hungary
- Category General Purpose Filter
Description
Fine Filter Ms12-Lfm-G-Buv 1 μm Filter, Metal Bowl Guard, Fully Automatic Condensate Drain, Flow Direction From Left To Right. Series=Ms, Size=12, Design Structure=Fibre Filter, Grade Of Filtration=1 μm, Condensate Drain=(* Fully Automatic, * Manual Momentary-Contact)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 1.99L (1AA6MR6)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 3.938 in ID x 4.313 in OD x 1 in W, 3.935 to 3.942 in Dia Shaft (99393)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- FESTO Filter Cartridge LFP-D-MIDI-40M-U (LFP-D-MIDI-40M-U)
- FESTO Filter LF-D-MIDI-A-U (LF-D-MIDI-A-U)
- FESTO Filter LF-D-5M-MINI (LF-D-5M-MINI)
- FESTO Filter LF-D-MINI-A (LF-D-MINI-A)
- FESTO Activated Carbon Filter LFX-D-MINI (LFX-D-MINI)
- FESTO Filter Cartridge MS9-LFP-C (MS9-LFP-C)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 40 Micron (1EJV7)
- Festo Compressed Air Treatment