Shop All Quick Connect Fittings
Festo
Elbow Quick Connector LCK-1/4-PK-4
Mfr # LCK-1/4-PK-4
Zoro # G502726702
product price: $16.35
/ea
Sold in multiples of 10 for $163.50
$163.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # LCK-1/4-PK-4
- Zoro # G502726702
- Country of Origin Germany
- Category Quick Connect Fittings
Description
Elbow Quick Connector Lck-1/4-Pk-4 Swivelling With 2 Sealing Rings. Nominal Size=2,9 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Pneumatic Connection, Port 1=Male Thread G1/4, Pneumatic Connection, Port 2=For Barbed Connector Internal Diameter 4 Mm With Nut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K396)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6780170)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- FESTO Quick Connector CK-3/8-PK-9-KU (CK-3/8-PK-9-KU)
- FESTO Coupling Socket KD4-3/8-I (KD4-3/8-I)
- FESTO Elbow Quick Connector LCK-1/8-PK-6-KU (LCK-1/8-PK-6-KU)
- FESTO End Cap CV-PK-3-B (CV-PK-3-B)
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- FESTO Coupling Socket KD2-CK-4 (KD2-CK-4)
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- Festo Quick Connect Fittings