Shop All Manifolds
Festo
Distributor Block FR-8-1/8
Mfr # FR-8-1/8
Zoro # G802723531
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Distributor Block Fr-8-1/8 For Distribution Of Compressed Air. Nominal Size=8,6 Mm, Assembly Position=Any, Operating Pressure Complete Temperature Range=0 - 16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23084MPG, Pressure Line, 10 micron (ZX-PT23084MPG)
- INGERSOLL-RAND Plunger (HH-604A)
- NTN Eccentric Locking Collar - 3.2677 In Od X 0.874 In W (EL311-203)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8C3)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- Festo Manifolds