Shop All Pneumatic Parts
Festo
Connecting Cable SIM-M8-3GD-2, 5-PU
Mfr # SIM-M8-3GD-2,5-PU
Zoro # G802739433
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # SIM-M8-3GD-2,5-PU
- Zoro # G802739433
- Country of Origin Bulgaria
- Category Pneumatic Parts
Description
Connecting Cable Sim-M8-3Gd-2,5-Pu For Sensors And Proximity Switches. Conforms To Standard=(* En 61076-2-104, * En 61984), Electrical Connection=(* 3-Pin/3-Wire, * Straight Socket/Open End, * M8X1 / -), Operating Voltage Range Dc=0 - 60 V, Operating Voltage Range Ac=0 - 60 V, Acceptable Current Load At 40°C=4 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- BIG HORN 4 Inch Wire Hose Clamps Replaces Jet JW1317 - (10540A), PK 50 (11740BX)
- MTD Belt V (954-0460)
- FESTO Plug Socket MSSD-EB-M12-24VDC-SD-EX (MSSD-EB-M12-24VDC-SD-EX)
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- FESTO Mounting Bracket MS2-WR (MS2-WR)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- CAMPBELL HAUSFELD Auto Plug, 1/4" Female NPT (MP323700AV)
- Festo Pneumatic Parts