Shop All Air Cylinders
Festo
Compact Cylinder ADVU-20-15-A-P-A
Mfr # ADVU-20-15-A-P-A
Zoro # G302740045
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # ADVU-20-15-A-P-A
- Zoro # G302740045
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Advu-20-15-A-P-A For Proximity Sensing, Piston-Rod End With Male Thread. Stroke=15 Mm, Piston Diameter=20 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08HB-12MP 90 Deg Elbow Forged (4501-08-12-FG)
- MAIN FILTER Hydraulic Filter, replaces WIX D75A60TAV, Pressure Line, 60 micron, Outside-In (MF0059226)
- KRYLON Sprayon Dry Film P.T.F.E Mold Release (SC0311000)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 112" (AA112)
- FESTO Compact Cylinder ADN-50-25-A-P-A (ADN-50-25-A-P-A)
- FESTO Standards-Based Cylinder DSNU-25-160-P-A (DSNU-25-160-P-A)
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P (AEVC-32-5-I-P)
- FESTO Standards-Based Cylinder DSBC-50-160-D3-PPVA-N3 (DSBC-50-160-D3-PPVA-N3)
- FESTO Standards-Based Cylinder DSNU-25-40-PPV-A (DSNU-25-40-PPV-A)
- FESTO Guided Drive DFM-16-40-P-A-GF (DFM-16-40-P-A-GF)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VLE6)
- Festo Air Cylinders