Shop All Air Cylinders
Festo
Compact Cylinder ADVU-16-30-P-A
Mfr # ADVU-16-30-P-A
Zoro # G702739519
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # ADVU-16-30-P-A
- Zoro # G702739519
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Advu-16-30-P-A For Proximity Sensing, Piston-Rod End With Female Thread. Stroke=30 Mm, Piston Diameter=16 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/8 Inch x 3/8 Inch NPT Female, WP 600 PSI (VB06)
- KURIYAMA 8" Spiral Double Bolt Clamp, Counterclockwise (SDBC-8)
- D&D 1932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1932)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- FESTO Standards-Based Cylinder DSBC-32-80-PPSA-N3 (DSBC-32-80-PPSA-N3)
- FESTO Standards-Based Cylinder ESNU-20-50-P-A (ESNU-20-50-P-A)
- FESTO Standards-Based Cylinder DSNU-20-320-P-A (DSNU-20-320-P-A)
- FESTO Guided Drive DFM-32-200-P-A-KF (DFM-32-200-P-A-KF)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P-A (ADVC-20-10-I-P-A)
- FESTO Standards-Based Cylinder DSNU-16-10-P-A (DSNU-16-10-P-A)
- Festo Air Cylinders