Shop All Air Cylinders
Festo
Compact Cylinder ADNGF-40-50-P-A
Mfr # ADNGF-40-50-P-A
Zoro # G302741738
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # ADNGF-40-50-P-A
- Zoro # G302741738
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adngf-40-50-P-A According To Iso 21287, With Plain-Bearing Guide, Piston Rod Secured Against Rotation By Means Of Guide Rods And Yoke Plate. Stroke=50 Mm, Piston Diameter=40 Mm, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 40408, Return Line, 25 micron, Outside-In (MF0063880)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/8"-27 Thread (707001-0602)
- FESTO Guided Drive DFM-12-40-P-A-GF (DFM-12-40-P-A-GF)
- FESTO Compact Cylinder ADVU-50-10-A-P-A (ADVU-50-10-A-P-A)
- FESTO Compact Cylinder ADN-12-10-A-P-A (ADN-12-10-A-P-A)
- FESTO Standards-Based Cylinder DSNU-16-25-PPV-A (DSNU-16-25-PPV-A)
- FESTO Compact Cylinder ADN-40-30-I-P-A (ADN-40-30-I-P-A)
- FESTO Guided Drive DFM-32-125-P-A-GF (DFM-32-125-P-A-GF)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDME106-0600)
- Festo Air Cylinders