Shop All Air Cylinders
Festo
Compact Cylinder ADNGF-16-50-P-A
Mfr # ADNGF-16-50-P-A
Zoro # G602741667
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # ADNGF-16-50-P-A
- Zoro # G602741667
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adngf-16-50-P-A According To Iso 21287, With Plain-Bearing Guide, Piston Rod Secured Against Rotation By Means Of Guide Rods And Yoke Plate. Stroke=50 Mm, Piston Diameter=16 Mm, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/4" MP x 1/2" MP - 4060 psi (XCP4-08,12MP-08MP,24 IN OAL)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 90V DC Voltage (1LPW2)
- PARKER Air Control Valve, 110/120VAC, 3/8" Size (B552BB553C)
- FESTO Standards-Based Cylinder DNC-40-250-PPV-A (DNC-40-250-PPV-A)
- FESTO Round Cylinder DSNU-32-125-PPS-A (DSNU-32-125-PPS-A)
- FESTO Standards-Based Cylinder DSBC-100-125-PPVA-N3 (DSBC-100-125-PPVA-N3)
- FESTO Compact Cylinder AEVU-25-20-P-A (AEVU-25-20-P-A)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- FESTO Clamping Cartridge KP-12-600 (KP-12-600)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSRM03.00)
- Festo Pneumatic System Components