Shop All Air Cylinders
Festo
Compact Cylinder ADNGF-16-15-P-A
Mfr # ADNGF-16-15-P-A
Zoro # G902741732
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # ADNGF-16-15-P-A
- Zoro # G902741732
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adngf-16-15-P-A According To Iso 21287, With Plain-Bearing Guide, Piston Rod Secured Against Rotation By Means Of Guide Rods And Yoke Plate. Stroke=15 Mm, Piston Diameter=16 Mm, Based On The Standard=Iso 21287, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 6,410SS, PK10 (3606)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,700 psi (43002DEF-25)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- FESTO Clamping Module EV-16-4 (EV-16-4)
- FESTO Shock Absorber DYEF-G8-M8-Y1 (DYEF-G8-M8-Y1)
- FESTO Compact Cylinder ADN-16-50-A-P-A (ADN-16-50-A-P-A)
- FESTO Standards-Based Cylinder DNC-32-320-PPV-A (DNC-32-320-PPV-A)
- FESTO Compact Cylinder ADVUL-16-20-P-A (ADVUL-16-20-P-A)
- FESTO Standards-Based Cylinder DSNU-25-15-PPV-A (DSNU-25-15-PPV-A)
- FESTO Standards-Based Cylinder DSNU-16-40-PPS-A (DSNU-16-40-PPS-A)
- Festo Pneumatic System Components