Shop All Air Cylinders
Festo
Compact Cylinder ADN-20-15-I-P-A
Mfr # ADN-20-15-I-P-A
Zoro # G502742443
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # ADN-20-15-I-P-A
- Zoro # G502742443
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Adn-20-15-I-P-A Per Iso 21287, With Position Sensing And Internal Piston Rod Thread Stroke=15 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MTD Belt-V 3/8 X 30.2 (954-0346)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- FESTO Standards-Based Cylinder DNC-100-50-PPV-A (DNC-100-50-PPV-A)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- FESTO Standards-Based Cylinder DSBC-50-200-PPVA-N3 (DSBC-50-200-PPVA-N3)
- FESTO Compact Cylinder ADVUL-12-15-P-A (ADVUL-12-15-P-A)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- FESTO Standards-Based Cylinder DNC-32-500-PPV-A (DNC-32-500-PPV-A)
- BIMBA 1-1/2IN 4IN DOUBLE ACTING PNEUMATIC CYLINDER (BFTM-174-DB)
- Festo Pneumatic System Components