Shop All Air Cylinders
Festo
Cartridge Cylinder EGZ-6-15
Mfr # EGZ-6-15
Zoro # G802738146
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # EGZ-6-15
- Zoro # G802738146
- Country of Origin Germany
- Category Air Cylinders
Description
Cartridge Cylinder Egz-6-15 With Double-Ended Male Thread On Cylinder Housing . Stroke=15 Mm, Piston Diameter=6 Mm, Cushioning=No Cushioning, Assembly Position=Any, Mode Of Operation=(* Single-Acting, * Pushing Action)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Trans Drive (954-04043B)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC15C)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- FESTO Standards-Based Cylinder DSBC-50-320-PPVA-N3 (DSBC-50-320-PPVA-N3)
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- FESTO Round Cylinder DSNU-S-25-200-P-A (DSNU-S-25-200-P-A)
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- FESTO Standards-Based Cylinder DSNU-16-40-P-A (DSNU-16-40-P-A)
- FESTO Guided Drive DFM-50-160-P-A-GF (DFM-50-160-P-A-GF)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB200-0300)
- Festo Pneumatic System Components