Shop All Pneumatic Ball Valves
Festo
Ball Valve VZBE-11/2-T-63-F-3L-F0507-V15V15
Mfr # VZBE-11/2-T-63-F-3L-F0507-V15V15
Zoro # G302732842
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # VZBE-11/2-T-63-F-3L-F0507-V15V15
- Zoro # G302732842
- Country of Origin China
- Category Pneumatic Ball Valves
Description
Ball Valve Vzbe-11/2-T-63-F-3L-F0507-V15V15 Stainless Steel, 3/2-Way, Nominal Width 11/2", Top Flange F0507, Pn63, Asme B1.20.1 - Npt. Design Structure=(* 3-Way Ball Valve, * L Hole), Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- BANDO Duraflex Vc Polyurethane, Vc6X410 (VC6X410)
- VIBCO Pneumatic Vibrator, 650 lb, 8900 vpm, 80psi (V-320)
- FESTO Ball Valve QH-1 (QH-1)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- FESTO Ball Valve VZBE-1/2-T-63-T-2-F0304-V15V15 (VZBE-1/2-T-63-T-2-F0304-V15V15)
- FESTO Ball Valve VZBE-2-WA-63-T-2-F0507-V15V15 (VZBE-2-WA-63-T-2-F0507-V15V15)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- ALPHA TECHNOLOGIES Aignep USA Ball Valve 1/2" Female BSPP (6400-1/2-1/2)
- Festo Pneumatic Valves