Shop All Air Line System Components
Festo
Adapter AD-1/4NPT-G1/4-I
Mfr # AD-1/4NPT-G1/4-I
Zoro # G702734316
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Festo
- MFR # AD-1/4NPT-G1/4-I
- Zoro # G702734316
- Country of Origin Germany
- Category Air Line System Components
Description
Adapter Ad-1/4Npt-G1/4-I Female Thread One One Side, Male Thread On The Other. Nominal Size=7,95 Mm, Operating Pressure Complete Temperature Range=-0,95 - 10 Bar, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-10 - 60 °C, Max. Tightening Torque, Pneumatic Connection 1=12 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 1/4 HP, 1 phase, 1800 RPM, 115/230 V, 56C Frame, TEFC (G1511)
- SMC Dual Piston Cylinder, 20mmBore, 50mmStrke (CXSL20-50)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14H X 1/4 MPB)
- SPEEDAIRE Guide Roller Set (42PC62)
- FESTO Quick Coupling Plug NPHS-S6-M-G14 (NPHS-S6-M-G14)
- FESTO Elbow Fitting LJK-3/8 (LJK-3/8)
- FESTO Multi-Tube Holder KK-9 (KK-9)
- FESTO Input Module CP-E16-M8-Z (CP-E16-M8-Z)
- FESTO Adapter AD-G1/4-1/4NPT-I (AD-G1/4-1/4NPT-I)
- FESTO Clamping Plate EV-20/180-DP (EV-20/180-DP)
- FESTO Connecting Cable KMPYE-AIF-1-GS-GD-2 (KMPYE-AIF-1-GS-GD-2)
- Festo Pneumatic System Components