Shop All Specialty Fuses
Ferraz Shawmut
Fuse Link, Protistor Series, 315A, High Speed, 700V AC, Bolted
Mfr # PC30UD69V315TF
Zoro # G010402648
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Protistor
- Amps 315A
- Speed High Speed
- AC Voltage Rating 700V AC
- DC Voltage Rating Not Rated
Product Information
- Brand Ferraz Shawmut
- MFR # PC30UD69V315TF
- Zoro # G010402648
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Fuse Link |
Series | Protistor |
Amps | 315A |
Speed | High Speed |
AC Voltage Rating | 700V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolted |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Material | Ceramic |
Description
FERRAZ SHAWMUT PC30UD69V315TF PROTISTOR 315A AMP 690V-AC OTHER FUSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Sr501 Single Zone Switching (SR501)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 4ft, PK5 (HS-614 3/32 Blk 48)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- Ferraz Shawmut Specialty Fuses