Shop All Ceramic Fuses
Ferraz Shawmut
Fuse, 30A, 1300V AC
Mfr # A130UD72TTI630
Zoro # G410028547
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating 1300V AC
- DC Voltage Rating Not Rated
- Brand FERRAZ SHAWMUT
Product Information
- Brand Ferraz Shawmut
- MFR # A130UD72TTI630
- Zoro # G410028547
- Country of Origin Unknown
- Category Ceramic Fuses
Details
Amps | 30A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- GE CURRENT GE Outdoor Receptacle Enclosure, 1 -Phase, 30 A, 120 V, NEMA 3R Enclosure, Surface Mounting, Galvanized (U013P)
- EATON BUSSMANN IEC Fuse, Fast Acting, 16 A, D27 Series, 500V AC, Not Rated, 2" L x 27/32" dia (16D27Q)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-4-R)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 2.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- S&C Fuse, 20A, 1440V AC (SMU-40 832020)
- Ferraz Shawmut Ceramic Fuses