Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, TRS Series, 2A, Time-Delay, 600V, Cylindrical, 10 PK
Mfr # TRS2R
Zoro # G902188117
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRS
- Amps 2A
- Speed Time-Delay
- AC Voltage Rating 600V
- DC Voltage Rating 600V DC
Product Information
- Brand Ferraz Shawmut
- MFR # TRS2R
- Zoro # G902188117
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 5 in |
Details
Item | Cartridge Fuse |
Series | TRS |
Amps | 2A |
Speed | Time-Delay |
AC Voltage Rating | 600V |
DC Voltage Rating | 600V DC |
Body Style | Cylindrical |
Interrupt Rating | 200kA |
Body Material | PolyTube |
Class | Class RK5 |
Weight | 0.2 lb |
Brand | GOULD SHAWMUT |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- GARDNER BENDER Aml-200 Lug 6Ga 1/4In Hd 2Pk (AML-200)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, Not Rated, Bolt-On (ACK-60)
- Ferraz Shawmut Fuses