Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, FR10 Series, 25A, 690V AC, Cylindrical, 10 PK
Mfr # FR10GR69V25
Zoro # G310028524
product price: $342.99
/pk 10, $34.30/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FR10
- Amps 25A
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Product Information
- Brand Ferraz Shawmut
- MFR # FR10GR69V25
- Zoro # G310028524
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | FR10 |
Amps | 25A |
AC Voltage Rating | 690V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- Ferraz Shawmut Specialty Fuses