Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical
Mfr # A70QS150-4K
Zoro # G509616877
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70Q
- Amps 150A
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Product Information
- Brand Ferraz Shawmut
- MFR # A70QS150-4K
- Zoro # G509616877
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.22 in |
Length | 5.09 in |
Details
Item | Cartridge Fuse |
Series | A70Q |
Amps | 150A |
Speed | Fast-Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Body Style | Cylindrical |
Interrupt Rating | 100kA |
Body Material | GMG |
Brand | FERRAZ SHAWMUT |
Description
150A Amp 700V-Ac 700V-Dc Cartridge Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- SQUARE D Neutral Lug Kit (LK70AN)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- Ferraz Shawmut Fuses