Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, A6K Series, 450A, Fast-Acting, 600V AC, Cylindrical
Mfr # A6K450R
Zoro # G508660635
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series A6K
- Amps 450A
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Product Information
- Brand Ferraz Shawmut
- MFR # A6K450R
- Zoro # G508660635
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3.12 in |
Length | 13.38 in |
Details
Item | Cartridge Fuse |
Series | A6K |
Amps | 450A |
Speed | Fast-Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 200kA |
Body Material | Polytube |
Brand | GOULD SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0029)
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY8)
- SIEMENS Control Transformer, 250 VA, 55 °C, 24V AC, 240/480V AC (MT0250B)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- Ferraz Shawmut Fuses