Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, Amp-Trap Series, 150A, Not Rated
Mfr # A5QS150-4
Zoro # G606283873
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Amp-Trap
- Amps 150A
- DC Voltage Rating Not Rated
- AC Voltage Rating 500V AC
- Body Style Blade
Product Information
- Brand Ferraz Shawmut
- MFR # A5QS150-4
- Zoro # G606283873
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Series | Amp-Trap |
Amps | 150A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 500V AC |
Body Style | Blade |
Voltage (AC) | 500 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES A/C Whip 1/2" x 6FT.10/3 Non-Metallic L (BACWNM1063)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray (PTRW242412G2)
- SQUARE D Fuse Puller, 3 PK (9070FP1)
- FERRAZ SHAWMUT Automotive Fuse, A4BY Series, 1600A, 300V DC (A4BY1600)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (BP/MAX-60-RP)
- EATON BUSSMANN Automotive Fuse, AMG Series, 150A, 32V DC, Non-Indicating (AMG-150)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- Ferraz Shawmut Automotive Fuses