Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, A6K-R Series, 300A, Not Rated
Mfr # A6K300R
Zoro # G710028469
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A6K-R
- Speed Fast-Acting
- Amps 300A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
Product Information
- Brand Ferraz Shawmut
- MFR # A6K300R
- Zoro # G710028469
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 11.63 in |
Width | 2.56 in |
Depth | 2.56 in |
Details
Item | Automotive Fuse |
Series | A6K-R |
Speed | Fast-Acting |
Amps | 300A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Body Material | PolyTube |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT (1CPSA2)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- NVENT HOFFMAN Clamp Kit, Clamp Accessory, Stainless Steel (AL16)
- FERRAZ SHAWMUT Automotive Fuse, A4BY Series, 1600A, 300V DC (A4BY1600)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- Ferraz Shawmut Automotive Fuses