Shop All Specialty Fuses
Ferraz
Inline Fuse, 250A, 1,250V to 1300V AC, Square/Blade
Mfr # C300658
Zoro # G004304767
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- AC Voltage Rating 1,250V to 1300V AC
- DC Voltage Rating Not Rated
- Body Style Square/Blade
- Interrupt Rating 150kA
Product Information
- Brand Ferraz
- MFR # C300658
- Zoro # G004304767
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Inline Fuse |
Amps | 250A |
AC Voltage Rating | 1,250V to 1300V AC |
DC Voltage Rating | Not Rated |
Body Style | Square/Blade |
Interrupt Rating | 150kA |
Body Material | Ceramic |
Class | Class aR |
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Connector, PK10 (221-415/996-010)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V51)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- MERSEN Medium-Voltage Fuse, A480T Series, 2A, Time-Delay, 4800V AC, Cylindrical (A480T2E)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- MERSEN Solar Fuse, HP6M Series, 4A, Fast-Acting, Not Rated, Cylindrical (HP6M4)
- QUINCY LAB Fuse, Q-11 Series, 10A (Q-1191)
- MERSEN IEC NH Fuse Link, R2 Series, 125A, 500V AC, Square (R201863)
- MERSEN Forklift Limiter Fuse, CNN Series, 175A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- Ferraz Specialty Fuses