Shop All Gurneys & Stretcher Accessories
Ferno
Head Immobilizer
Mfr # 445
Zoro # G3416551
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 10 in
- Height 7 in
- Color Orange
- Straps Count 2
Product Information
- Brand Ferno
- MFR # 445
- Zoro # G3416551
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 15 in |
Width | 10 in |
Height | 7 in |
Details
Item | Head Immobilizer |
Color | Orange |
Straps Count | 2 |
Industry Type | Healthcare |
Description
Head Immobilizer, Depth -, Width 10 in, Height 7 in, Length 15 in, Color Orange, Straps Count 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (21152 YL)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (31160 BKF)
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- DERMA NUMB DermaNumb Painless Tattoo Anesthetic Kit (DERMAKIT)
- FERNO Extrication Device (125)
- FERNO Floatation Collar, Orange, 3m (471)
- FERNO Lifting Bridle (418-1)
- FERNO Backboard Straps, PK3 (439)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- Ferno Gurneys & Stretcher Accessories