Shop All Gurneys & Stretcher Accessories
Ferno
Head Immobilizer, 32x8", PK10
Mfr # IE4550
Zoro # G4897471
product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Width 8 in
- Color Orange
- Industry Type Healthcare
Product Information
- Brand Ferno
- MFR # IE4550
- Zoro # G4897471
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 32 in |
Width | 8 in |
Details
Item | Head Immobilizer |
Color | Orange |
Industry Type | Healthcare |
Description
Head Immobilizer, Width 8 in, Length 32 in, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAG BALM Bag Balm 8 Oz (BB8)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 20 Person (7150)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11172 BK)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- FERNO Lifting Bridle (418-1)
- FERNO Backboard Straps, PK3 (439)
- FERNO Floatation Collar, Orange, 3m (471)
- FERNO Head Immobilizer (445)
- FERNO Extrication Device (125)
- DICK MEDICAL SUPPLY Strap, Yellow, 3 ft. L x 2-1/2" W x 3" H (11031 YL)
- SKIL-CARE Skil-Care 556067 Universal Glide Sheet for Mattress - 48-56 in. (556067)
- Ferno Gurneys & Stretcher Accessories