Shop All Gurneys & Stretcher Accessories
Ferno
Floatation Collar, Orange, 3m
Mfr # 471
Zoro # G7383476
product price: $542.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$542.99
Free 30-Day Returns
Key Features
- Standards CE Certified
- Outer Material Durable Vinyl
- Buoyancy 45 lb
- PFD Style Flotation Collar
- Length 138 in
Product Information
- Brand Ferno
- MFR # 471
- Zoro # G7383476
- Country of Origin Canada
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 138 in |
Details
Item | Floatation Collar |
Standards | CE Certified |
Outer Material | Durable Vinyl |
Buoyancy | 45 lb |
PFD Style | Flotation Collar |
Color | Orange |
Features | Stretcher Attachment |
Flotation Material | Foam |
Description
Floatation Collar, Standards CE Certified, Color Orange, Buoyancy 45 lb, Features Stretcher Attachment, Outer Material Durable Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Pail w/Lid and Hndl, Universal, 12 qt. (520-1210-1900)
- DEALMED Tongue Depressors, 6", N/S, 500/Bx, 10/Cs, 5000PK (782021)
- TYLENOL Eight-Hour Arthritis Pain Extended Release Tablets, 650 mg, 290PK (83829)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- FERNO Lifting Bridle (418-1)
- FERNO Extrication Device (125)
- FERNO Head Immobilizer (445)
- FERNO Backboard Straps, PK3 (439)
- REXONE Bicycle Towing Attachment, Silver, 20" L (RXACC02)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37152 OR)
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- Ferno Gurneys & Stretcher Accessories