Shop All Gurneys & Stretcher Accessories
Ferno
Carrying Case, Orange
Mfr # 383-B 0311490
Zoro # G4891695
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 108 Stretcher
- Color Orange
- Industry Type Healthcare
Product Information
- Brand Ferno
- MFR # 383-B 0311490
- Zoro # G4891695
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Details
Item | Carrying Case |
For Use With | 108 Stretcher |
Color | Orange |
Industry Type | Healthcare |
Description
Carrying Case, Orange, For Use With 108 Stretcher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11170 BK)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.75 (HA6-75)
- FERNO Head Immobilizer (445)
- FERNO Floatation Collar, Orange, 3m (471)
- FERNO Backboard Straps, PK3 (439)
- FERNO Extrication Device (125)
- FERNO Lifting Bridle (418-1)
- KEMP USA Kemp USA Aquatic Eg Plastic Spineboard With Head Blocks And Straps (10-982)
- DICK MEDICAL SUPPLY Strap, Black x 4 ft. 7" L x 2-1/2" W (22000 BK/RD)
- Ferno Gurneys & Stretcher Accessories